Dustless 1" To 4" BitBuddie With 18"L Hose
Write a Review
|
Questions & Answers (0)
Product Description
Dust Control System for Drills and Percussion Hammers helps capture dust and slurry. Suction holds it in place. Great for tight spaces and excellent for drilling faucet holes in stone countertops. 3" BitBuddie™ is ideal for use with larger core drills and does an excellent job of capturing dust and slurry to keep the job place clean and protect workers from dangerous airborne dust like silicon and Hexavalent Chromium. BitBuddie™ is designed to be used with the Dustless® Wet/Dry Vacuum (sold separately).
PRICE
$60.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Depth | 4 in |
| Height | 2 in |
| Weight | 3 lbs |
| Hose Length | 18" ft |
Product Details
| Type | Dust Control System |
| Color | Clear |
| For Use With | Core Drills/Percussion Hammers |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Accessory |
| Manufacturers Part Number | D1905 |
| Brand | Dustless Technologies |