Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Contractor Select

Model # :WBB3139972

MPN #: TWR2 LED ALO SWW2 UVOLT PE DDBTXD

Contractor Select™ TWR2 LED Wall Pack, 55-112W, Adj. CCT 30K-50K 120-347V, Dark Bronze

Product Description
The Lithonia Lighting® TWR wall packs combine the power of the latest generation of LEDs in a popular and classic day-form to provide exceptional energy savings. These wall packs give ultimate versatility to both the distributor and contractor by offering 18 configurations in one product with their standard Adjustable Lumen Output (ALO), Switchable color temperature (SWW2), and adjustable photocell (PE) features.

Features:
  • Two sizes deliver from 2,300 lumens up to 16,100 lumens, replacing 70W to 400W HID luminaires
  • Energy savings of up to 86% when replacing HID wall packs with less than two year paybacks
  • Three power levels of adjustable lumen output. Switchable CCT(3000K/4000K/5000K) offers warm, cool and daylight in a single fixture
  • Standard photocell can be turned on or off
  • IP65 rated, Die-cast aluminum housing and borosilicate glass lens
  • up to 155 LPW


PRICE
$229.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-7/8 in
Width17-1/8 in
Height9-3/8 in
Weight12.1 lbs

Product Details

TypeLED Wall Pack Light
Lamp IncludedYes
Average Life50000 hr
Color Temperature3000/4000/5000 K
ColorBrown
CRI80
Mounting LocationWall
Wattage55/82/112 W
Lamp CodeLED
Voltage120-347 V
MaterialAluminum
Package Quantity1
Manufacturers Part NumberTWR2 LED ALO SWW2 UVOLT PE DDBTXD
Lumens8200-12100-16100
BrandContractor Select

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsUL/DLC PREMIUM