Durham Mfg.® Jobsite Storage Box, 36"W x 19"D x 21-1/2"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Jobsite Storage Box, 7 cu. ft., 14 Gauge Steel, 36 x 19 x 21-1/2, Gray, Architecture Paint – For Outdoor Use with UV Protection.
PRICE
$509.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 19 in |
| Height | 21-1/2 in |
| Weight | 110.2 lbs |
| Usable Volume | 7 ft³ |
Product Details
| Style | Stationary |
| Type | Jobsite Box |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | JSC-193622-94T-D720 |
| Brand | Durham Mfg. |