Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Transforming Technologies

Model # :WBB3159518

MPN #: TX40HFNB02

Transforming Technologies TX4000 ESD Cleanroom Apparel Hood, Open Face, S, Navy Blue

Product Description
ESD-Safe Integrated Cleanroom Apparel Wear Designed for Mobile User in Controlled Environments. Transforming Technologies TX4000 ESD Cleanroom Garment System protects the controlled environment from the number one source of contamination and static found in cleanrooms – people. Electrostatic charge is an invisible contaminant that has the potential to degrade or destroy both product and equipment, as well as attract unwanted particles. Controlling these charges on mobile operators with the TX4000 Garment System throughout the controlled environment is essential to a productive manufacturing process.

Features:
  • TX4000 ESD Grid Fabric-99% Polyester, 1% Carbon
  • Open face with snap-under-the-chin closures
  • Two vertical snaps at each side of temples
  • Vertical and horizontal snaps in back and shoulders
  • Rolled hem
  • Electrically connects to ESD coverall for ground continuity with two snaps
  • Product Circularity: Reusable / Launderable
  • ISO Cleanroom: ISO 6 (Class 1000)
  • Meets standards required for ANSI/ESD S20.20


PRICE
$16.75

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeS

Product Details

TypeHood
Reflective TapeNo
ColorBlue
SeriesTX4000
StyleOver The Head
Closure TypeSnap
High VisibilityNo
MaterialPolyester
DescriptionESD Cleanroom Apparel Hood
GenderUnisex
Package Quantity1
Manufacturers Part NumberTX40HFNB02
CoversHead, Forehead, Neck And Ears
Primary UseStatic Controlled Environment
BrandTransforming Technologies