Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




National Safety Apparel

Model # :WBB2307856

MPN #: H74FL10

National Safety Apparel® Fleece Flame Resistant Hard Hat Liner, OSFM, Navy, H74FL10

Product Description
Stay warm without the weight with the Fleece FR Hard Hat Liner that features FR hook and loop closure and hook and loop tabs to attach to your hard hat. Made from Dupont Nomex fleece, this liner was made to deliver superior warmth in cold climates.

Features:
  • Arc Rating: 24 cal/cm2
  • CAT 2
  • Fabric/Material: 8.5 oz. DuPont™ Nomex® IIIA Fleece
  • Made from Dupont™ Nomex® fleece
  • Superior warmth in cold climates
  • Warmth without the weight
  • FR hook and loop closure
  • Hook and loop tabs to attach to hard hat
  • Made in the USA

Compliance:
  • Arc Rating: 24 cal/cm2
  • CAT 2
  • NFPA 70E
  • NFPA 2112
  • CSA Z462
  • ASTM F1506
  • OSHA 1910.269


PRICE
$78.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size
Fabric Weight8.5 oz.

Product Details

Arc Rating24 cal/cm²
TypeLiner
ColorBlue
SeriesNational Safety Apparel®
StyleFR Head Protection
MaterialNomex
DescriptionFleece Hard Hat Liner
GenderUnisex
Package Quantity1
Manufacturers Part NumberH74FL10
Primary UseFire Protection
Hazard Risk Category (HRC)2
Flame RetardantYes
BrandNational Safety Apparel

Compliance & Certifications

CertificationsASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462