Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Professional Plastics

Model # :WBB3057313

MPN #: TTYB444X.750X1.000X50FT

Professional Plastics Tygon B44-4X Tube-AAA00053, 0.750"ID X 1.000"OD X 50'L

Product Description
Tygon® B-44-4X Food, Milk & Dairy Tubing Producers of food, milk and dairy products insist upon Tygon® Food, Milk and Dairy Tubing for dependable performance in countless filling, draining, transfer and processing applications. Its smooth, non-porous bore inhibits particle entrapment, promoting a sanitary fluid path by minimizing potential for bacterial growth. It has outstanding resistance to harsh alkaline cleaners and is equally unaffected by commonly used sanitizers. Non-toxic, taste-free and odor-free, Tygon® Food, Milk and Dairy Tubing meets applicable regulatory standards for contact with food products. Complete clarity for positive visual inspection and flow control, it is available in up to a 6" inside diameter, making it a flexible replacement for rigid piping systems.

PRICE
$535.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50 ft
Size0.750"ID X 1.000"OD X 50'L
Diameter1 in
Inside Diameter3/4 in

Product Details

DescriptionTygonTube
ColorClear
Manufacturers Part NumberTTYB444X.750X1.000X50FT
BrandProfessional Plastics