Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Professional Plastics

Model # :WBB3057538

MPN #: TTYELFL.250X.500X25FT

Professional Plastics Tygon E-Lfl Tube - AVX42019, 0.250"ID X .500"OD X 25'L

Product Description
Tygon® E-LFL non-DEHP laboratory pump tubing delivers the same superior performance you've come to expect from Tygon® products, but now in a formulation that contains a widely accepted substitute for DEHP plasticizer. Tygon® E Series, which began with the launch of Tygon® E-3603, represents the Evolution of our classic Tygon® formulations to comply with new global regulatory standards. The new Tygon® E-LFL formulation has been tested rigorously to ensure that it meets the same physical standards as our original Tygon® LFL, including 800 hours of pump life at 0 psi back pressure, low particle spallation and chemical resistance. Non-aging characteristics and broad chemical resistance provide users with versatility for a wide variety of applications. Additionally, Tygon® E-LFL will withstand virtually all commercial cleaning agents and bactericides without danger of corrosion or oxidation. Tygon® E-LFL also has excellent wear properties, which means reduced particulate spallation and downstream contamination concerns. Typical Applications: Production filtration and fermentation Surfactant delivery Highly viscous fluid transfer Shear-sensitive fluid transfer Flavor and vitamin concentrate dispensing

PRICE
$309.95

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25 ft
Size0.250"ID X .500"OD X 25'L
Diameter1/2 in
Inside Diameter1/4 in

Product Details

DescriptionTygonTube
ColorClear
Manufacturers Part NumberTTYELFL.250X.500X25FT
BrandProfessional Plastics