Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Professional Plastics

Model # :WBB3057596

MPN #: TTYSE200.750X1.000X50FT

Professional Plastics Tygon SE-200 Tube - AJD00053, 0.750"ID X 1.000"OD X 50'L

Product Description
Tygon® SE-200 Tubing (aka Versilon® SE-200 Inert Tubing): Without sacrificing the flexibility, glass-like clarity or outstanding bend radius for which Tygon® tubing is known, Tygon® Inert Tubing can handle many applications where flexible tubing of the past could not be used. Its FEP inner liner provides the ultimate in chemical resistance and can handle a wide variety of fluids from corrosives to MEK-based solvents. The liner is inert, meaning it will not extract or contaminate fluids being transferred. The fluid path will not impart odor or taste, making it well-suited for food and beverage use. It meets FDA criteria for food and beverage applications, as well as USP Class VI criteria for biocompatibility. Tygon® Inert Tubing combines all the benefits of Tygon® with the inertness of a fluoropolymer, providing superior performance in many applications and industries. Typical Applications: - Chemical processing - Pharmaceutical processing and filling - Paint and solvent production and packaging - Adhesive transfer lines - Semiconductor processing - Photographic processing equipment - Beverage dispensing - Ink and toner feed lines - Fertilizer and pesticide distribution

PRICE
$809.00

1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50 ft
Size0.750"ID X 1.000"OD X 50'L
Diameter1 in
Inside Diameter3/4 in

Product Details

DescriptionTygonTube
ColorClear
Manufacturers Part NumberTTYSE200.750X1.000X50FT
BrandProfessional Plastics