Professional Plastics Tygon E-Lfl Tube - AVX06064, 1.000"ID X 1.375"OD X 10'L
Write a Review
|
Questions & Answers (0)
Product Description
Tygon® E-LFL non-DEHP laboratory pump tubing delivers the same superior performance you've come to expect from Tygon® products, but now in a formulation that contains a widely accepted substitute for DEHP plasticizer. Tygon® E Series, which began with the launch of Tygon® E-3603, represents the Evolution of our classic Tygon® formulations to comply with new global regulatory standards. The new Tygon® E-LFL formulation has been tested rigorously to ensure that it meets the same physical standards as our original Tygon® LFL, including 800 hours of pump life at 0 psi back pressure, low particle spallation and chemical resistance. Non-aging characteristics and broad chemical resistance provide users with versatility for a wide variety of applications. Additionally, Tygon® E-LFL will withstand virtually all commercial cleaning agents and bactericides without danger of corrosion or oxidation. Tygon® E-LFL also has excellent wear properties, which means reduced particulate spallation and downstream contamination concerns. Typical Applications: Production filtration and fermentation Surfactant delivery Highly viscous fluid transfer Shear-sensitive fluid transfer Flavor and vitamin concentrate dispensing
PRICE
$425.95
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Size | 1.000"ID X 1.375"OD X 10'L |
| Diameter | 1-3/8 in |
| Inside Diameter | 1 in |
Product Details
| Description | TygonTube |
| Color | Clear |
| Manufacturers Part Number | TTYELFL1.000X1.375X10FT |
| Brand | Professional Plastics |