Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Professional Plastics

Model # :WBB3057512

MPN #: TTYND10065.062X.125X50FT

Professional Plastics Tygon ND 100-65 Tube-ADF00002, 0.062"ID X .125"OD X 50'L

Product Description
Tygon ND-100-65, one of the medical industry's first non-DEHP tubing offerings, has been formulated specifically to meet the demanding challenges of applications such as dialysis, chemotherapy drug delivery and minimally invasive surgeries. Tygon ND-100-65 is a DEHP-free replacement for Tygon S-50-HL Medical Tubing. Characteristics: From open heart surgery to dialysis, ND 100-65 tubing has been specially formulated for medical device manufacturers that require a non-DEHP plasticized material. ND 100-65 sets the new standard for performance and durability in blood contact applications. Based upon a unique chemistry developed by Saint-Gobain, TYGON ND Series tubing was formulated to be Registration, Evaluation, Authorization and restriction of CHemical substances (REACH) compliant for DEHP. To ensure compliance, every individual compound lot is tested to ensure DEHP levels are Consistent with many medical tubing requirements, ND-100-65 material can be effectively bonded/welded using the following methods: heat, electronic (RF)/ultrasonic, solvent and adhesive. Factors to be considered when selecting the components include: security of the bond required, effect on the integrity of the materials to be joined and presence of residues or extractables that may affect biocompatibility. When bonding procedures are not used, mechanical clamps are recommended to provide secure attachment. Biocompatibility TYGON ND 100-65 is made from a biocompatible non-DEHP polymer material developed specifically for blood contact medical device needs. It meets USP Class VI, ISO 10993, European Pharmacopoeia 3.1.1.2 and European REACH requirements. It is also non-hemolytic and non-pyrogenic. Typical Applications: Minimally invasive devices - Blood and IV solutions - Dialysis equipment - Wound drainage - Inhalation equipment - Chemotherapy drug delivery - Kidney dialysis pumps - Peristaltic pumps

PRICE
$81.95

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50 ft
Size0.062"ID X .125"OD X 50'L
Diameter1/8 in
Inside Diameter1/16 in

Product Details

DescriptionTygonTube
ColorClear
Manufacturers Part NumberTTYND10065.062X.125X50FT
BrandProfessional Plastics