Professional Plastics Tygon Norprene A-60-F Tube AAL00007, 0.125"ID X .250"OD X 50'L
Write a Review
|
Questions & Answers (0)
Product Description
Tygon® A-60-F Food Process Tubing (aka Norprene A-60-F Tubing) Formulated to withstand the high temperatures frequently occurring during food and beverage processing, Tygon® A-60-F Food Process Tubing will outlast and outperform virtually all other food grade tubings. Even following extended exposure to heat and ozone, Tygon® Food Process Tubing will not crack or deteriorate as commonly found when using traditional rubber tubings. Extremely flexible, Tygon® a-60-F Food Process Tubing resists kinks and retains its shape while installing quickly and easily. Its excellent flexural fatigue resistance makes it the absolute best choice for use in peristaltic pumps often found in dispensing equipment. Repeatedly autoclavable, Tygon® A-60-F Food Process Tubing can be steam cleaned in place, eliminating the need for frequent tubing replacement. When harsh sanitizing solutions are used, it exhibits exceptional chemical resistance and is entirely unaffected by a wide variety of cleaning solutions.
PRICE
$129.95
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 ft |
| Diameter | 1/4 in |
| Inside Diameter | 1/8 in |
Product Details
| Type | A-60-F Tube |
| Description | Tygon Norprene A-60-F Tube |
| Color | White |
| Manufacturers Part Number | TNORPA60F.125X.250X50FT |
| Brand | Professional Plastics |