Professional Plastics Tygon ND-100-80 Tube-AAD04127, 0.040"ID X .070"OD X 500'L
Write a Review
|
Questions & Answers (0)
Product Description
Tygon® ND 100-80 Tubing (replaces Tygon S-54-HL), one of the medical industry's first non-DEHP tubing offerings, has been specifically formulated in a higher durometer that makes it possible to produce smaller diameter tubings with a high resistance to kinking and collapse. Characteristics: Tygon® ND 100-80 is available in five extremely small sizes for use in catheters, intravenous or intra-arterial infusion, and other surgical and hospital applications. It is rigid enough for easy handling, yet soft enough to reduce problems with puncturing. Since Tygon® ND 100-80 is thermoplastic in nature, it can be fabricated into cannulas or protective sheath products using thermoforming and flaring techniques. Based upon a unique chemistry developed by Saint-Gobain, Tygon® ND Series tubing was formulated to be Registration, Evaluation, Authorization and restriction of CHemical substances (REACH) compliant for DEHP. To ensure compliance, every individual compound lot is tested to ensure DEHP levels are Biocompatibility Tygon® ND 100-80 is made from a biocompatible non-DEHP polymer material developed specifically for medical device needs. The product is USP Class VI approved and REACH compliant.
PRICE
$435.95
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 500 ft |
| Size | 0.040"ID X .070"OD X 500'L |
| Diameter | 1/16 in |
| Inside Diameter | 1/16 in |
Product Details
| Description | TygonTube |
| Color | Clear |
| Manufacturers Part Number | TTYND10080.040X.070X500FT |
| Brand | Professional Plastics |