Professional Plastics Tygon S3 Silver Tube-AS600012, 0.187"ID X .312"OD X 50'L
Write a Review
|
Questions & Answers (0)
Product Description
Tygon S3™ Silver Antimicrobial Tubing - Phthalate-free - Tygon S3™ Silver tubing, from Saint-Gobain Performance Plastics, is now phthalate-free. Saint-Gobain is proud to be among the first companies to offer sustainable flexible tubing products. The bio-based Tygon S3™ line combines the high performance standards customers demand with an eco-friendly tubing design. Tygon S3™ Silver Antimicrobial Tubing is formulated with a silver based compound on the inner surface at the point of fluid contact; the tubing outer surface can be treated in cases where bacterial buildup on the O.D. is a concern. Microorganisms are living cells so small that most can only be seen with a microscope -- they are a type of microorganism found everywhere and include bacteria, fungi and algae. Growth of microbes on many materials can lead to foul odors, discoloration and formation of mildew and biofilm. In the case of tubing, microbes can contaminate the material being transferred, as well as degrade the tubing itself. Applications: Food and Beverage Dispensing, Ice Machines, Water Purification, Chemical Transfer, Dairy Processing
PRICE
$259.95
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 ft |
| Size | 0.187"ID X .312"OD X 50'L |
| Diameter | 5/16 in |
| Inside Diameter | 3/16 in |
Product Details
| Description | TygonTube |
| Color | Silver |
| Manufacturers Part Number | TTYSILVER.187X.312X50FT |
| Brand | Professional Plastics |