Professional Plastics Tygon SE-200 Tube-AJD00038, 0.500"ID X .750"OD X 50'L
Write a Review
|
Questions & Answers (0)
Product Description
Tygon® SE-200 Tubing (aka Versilon® SE-200 Inert Tubing): Without sacrificing the flexibility, glass-like clarity or outstanding bend radius for which Tygon® tubing is known, Tygon® Inert Tubing can handle many applications where flexible tubing of the past could not be used. Its FEP inner liner provides the ultimate in chemical resistance and can handle a wide variety of fluids from corrosives to MEK-based solvents. The liner is inert, meaning it will not extract or contaminate fluids being transferred. The fluid path will not impart odor or taste, making it well-suited for food and beverage use. It meets FDA criteria for food and beverage applications, as well as USP Class VI criteria for biocompatibility. Tygon® Inert Tubing combines all the benefits of Tygon® with the inertness of a fluoropolymer, providing superior performance in many applications and industries. Typical Applications: - Chemical processing - Pharmaceutical processing and filling - Paint and solvent production and packaging - Adhesive transfer lines - Semiconductor processing - Photographic processing equipment - Beverage dispensing - Ink and toner feed lines - Fertilizer and pesticide distribution
PRICE
$565.00
1
1
Ships in 90 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 ft |
| Size | 0.500"ID X .750"OD X 50'L |
| Diameter | 3/4 in |
| Inside Diameter | 1/2 in |
Product Details
| Description | TygonTube |
| Color | Clear |
| Manufacturers Part Number | TTYSE200.500X.750X50FT |
| Brand | Professional Plastics |