Space-saving Type I Oval Polyethylene Safety Cans, with stainless steel hardware, increase shelf storage capacity by 30%! The trigger mechanism enables pouring small quantities of liquids. Constructed of high-density polyethylene to stand up to tough acids and corrosives, as well as heat, cans are dent-, puncture-, and chip-resistant. The leak-tight, self-closing cap prevents spillage and automatically vents guarding against explosion. The cap, pressure-relief mechanism and flame arrester work together to prevent ignition sources from entering, without restricting liquid flow in or out of the can. All cans feature stainless steel hardware and flame arrester for superior chemical resistance. White poly cans offer liquid level visibility of dark colored chemicals. FM approved.
Carbon Insert – A conductive current-carrying carbon insert is embedded into the rib of containers, completing a ground path between the cover assembly and the flame arrester. When used with a grounding strip, this provides proper grounding and prevents the creation of a static arc during filling or pouring.
Features:- Chemical-resistant HDPE cans offer safe storage for flammable corrosives
- Features self-closing cap, pressure-relief mechanism and flame arrester
- Conductive carbon insert
- Space-saving design
- FM approved
- Fill/Pour Hole inch: 1-7/16"
- OSHA Compliance
- Complies with NFPA Code 30