Features:
- Tags feature a 3/16" metal eyelet
- Chemical and mildew resistant
- Tags are manufactured from spunbonded olefin
- Pre-wired with 12", 26 gauge double wire
Model # :WBB3172004
Weights & Dimensions
| Length | 3-3/4 |
| Width | 1-7/8 |
Product Details
| Material | Spunbonded Olefin |
| Package Quantity | 100 |
| Color | Green |
| Fastener | Pre-Wired |
| Brand | Global Industrial |