x

Take 15% off your entire order!

Offer applied at checkout

U-Bolt Standard W/Hex Nuts4"

U-Bolt Standard W/Hex Nuts4"

Item #: WBB359762

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 29

Price: $4.23

Save $0.21 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

U-BOLT STD W/HN 4"

STANDARD U-BOLT WITH 4 HEX NUTS - Designed for support or guide of heavy loads.

  • PIPE OD 4.5
  • DIMENSION T 3
  • DIMENSION C 5-1/16
  • DIMENSION B 4-1/2
  • MAX REC LOAD LBS. 2260
  • DIMENSION A 1/2 - 13
  • PIPE SIZE INCHES 4
  • WEIGHT LBS 0.86
  • CONSTRUCTION Carbon Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

29 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
U-Bolt Standard W/Hex Nuts4"

U-Bolt Standard W/Hex Nuts4"

Item #: WBB359762

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant