Interion by Global Industrial
Model # :WB694857
Interion® U-Brace Leg Kit With Caster
|
Questions & Answers (0)
Product Description
For extra stability needed beyond everyday use, this extra wide, solid steel U-Leg can be installed on any Interion® By Global Industrial Whiteboard or Partition Panel, providing easily mobility in any area. Four 3" Casters are included (all locking) creating a mobile room divider that is sturdy enough to transport anywhere. Install it on Interion® Whiteboard Panels and it is perfect for presentations and collaborative work in corporate offices or schools.
For use only with Interion® Partition or Whiteboard Panels.
For use only with Interion® Partition or Whiteboard Panels.
PRICE
$47.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Height | 16-3/4 in |
| Wheel Diameter | 3 in |
Product Details
| Type | Panel Legs |
| Material | Steel |
| Package Quantity | 1 Pair |
| Description | U-Leg Kit with Casters |
| Color | Black |
| Manufacturers Part Number | 694857 |
| For Use With | All Traditional Partitions |
| Collection | Traditional |
| Brand | Interion by Global Industrial |