Dicke Safety UniFlex™ Upright Coil Spring Stand for Roll-Up Signs, SUF2000W
Write a Review
|
Questions & Answers (0)
Product Description
Dicke Safety, UniFlex™ Upright Coil Spring Stand for Roll-Up Signs, SUF2000W
Meets MUTCD specifications. NCHRO-350 compliant with 36" and 48" roll-up signs. Screwlock sign attachment.
Meets MUTCD specifications. NCHRO-350 compliant with 36" and 48" roll-up signs. Screwlock sign attachment.
PRICE
$169.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Spring |
| Package Quantity | 1 |
| Description | Upright Coil Spring Stand for Roll-Up Signs |
| Connection Style | Screw Lock |
| Manufacturers Part Number | SUF2000W |
| Respirator Connection Type | Screw Lock |
| For Use With | Roll-up Signs |
| Brand | Dicke Safety |
Compliance & Certifications
| Certifications | MUTCD, NCHRP-352 |