Tri-Arc U-Design Rooftop Platforms, 40"H Support Legs
Write a Review
|
Questions & Answers (0)
Product Description
40"H support legs are required for all 4-step height platform systems where the bridge span is greater than 120" (3 spans).
Click the Specifications button below to access the U-Design Configurator which provides a simple step-by-step selection process to configure your ladder.
Must be purchased with ladder units, turn platforms, bridge span, walking platform and/or guardrail enclosure as required.
Click the Specifications button below to access the U-Design Configurator which provides a simple step-by-step selection process to configure your ladder.
Must be purchased with ladder units, turn platforms, bridge span, walking platform and/or guardrail enclosure as required.
PRICE
$379.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Width | 2 in |
| Height | 40 in |
| Weight | 21 lbs |
Product Details
| Type | Support Legs |
| Material | Aluminum |
| Description | 40"H Support Legs |
| Color | Gray |
| Manufacturers Part Number | URTSL40 |
| Brand | U-Design Configurable Ladders |
Compliance & Certifications
| Certifications | ANSI & OSHA |