Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB2143224

MPN #: U1818-1HV-A-HG

Hallowell® 1-Tier 1 Door Heavy Duty Ventilated Locker, 18"W x 21"D x 78"H, Dark Gray, Assembled

Product Description
Hallowell heavy-duty ventilated lockers provide strength and ventilation in one practical locker. Antimicrobial Recessed Handle Finger Lift Cover, includes an Antimicrobial agent offering protection against, molds, bacteria and some viruses without compromising functionality, strength or durability.

Features:

  • Body construction: Knock-down, 16 gauge body with 18 gauge back. Sides are diamond perforated for maximum ventilation
  • Body Style: Single tier
  • Door: 14 gauge, diamond perforated for maximum ventilation
  • Hinges: Continuous piano type
  • Hooks: One double prong ceiling hook and two single hooks per single and double tier locker opening. One double ceiling hook for triple tier.
  • Coat rods: Sold separately for single tier at a nominal cost
  • Shelves: Hat shelf is included in single tier lockers.
Made In USA

PRICE
$525.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 25 units
525.00
Buy 26 units - 50 units
499.95Save $25.05 (5%)
Buy 51+ units
485.95Save $39.05 (7%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Depth21 in
Height78 in
Compartment Width18 in
Compartment Depth21 in
Compartment Height72 in
Inside Width15-1/4 in
Inside Depth20 in
Inside Height69 in
Weight131 lbs

Product Details

Lock TypePadlock Hasp & Built-In Lock Latch
Door Handle TypeRecessed Handle & Fingertip Lift
ColorDark Gray
SeriesHeavy-Duty Ventilated (HDV) Locker
Tier TypeSingle Tier
Configuration1 Wide
Number of Shelves1
MaterialSteel
Construction TypeAssembled
Number of Compartments1
Manufacturers Part NumberU1818-1HV-A-HG
BrandHallowell

Warranty

Warranty2 yr