Southwire 13055955 UF-B Underground Feeder Cable, 12/2 AWG, 250 ft
|
Questions & Answers (0)
Product Description
Applications
Southwire Type UF-B cable is generally used as feeder to outside post lamps, pumps, and other loads or apparatus fed from a distribution point in an existing building as specified in the 2008 National Electrical Code. UF-B cable may be used underground, including direct burial. Multiple conductor UF-B cable may be used for interior branch circuit wiring in residential or agricultural buildings at conductor temperatures not to exceed 90°C (with ampacity limited to that for 60°C conductors) as specified by the National Electrical Code. UF-B can be used in applications permitted for NMC in Section 334.10(B) of the National Electrical Code. Voltage rating for UF-B cable is 600 volts.
Specifications
Southwire Type UF-B cable meets or exceeds UL Standard 83, UL Standard 493, Federal Specification A-A-59544, and requirements of the National Electrical Code.
Construction
Southwire Type UF-B cable is manufactured as a 2 conductor cable without a ground wire. Copper conductors are annealed (soft) copper, solid or compressed stranded. Phase conductors are polyvinyl chloride (PVC) insulated, nylon jacketed, color coded for identification purposes. Jacketed with sunlight, moisture and fungus resistant gray PVC.
Southwire Type UF-B cable is generally used as feeder to outside post lamps, pumps, and other loads or apparatus fed from a distribution point in an existing building as specified in the 2008 National Electrical Code. UF-B cable may be used underground, including direct burial. Multiple conductor UF-B cable may be used for interior branch circuit wiring in residential or agricultural buildings at conductor temperatures not to exceed 90°C (with ampacity limited to that for 60°C conductors) as specified by the National Electrical Code. UF-B can be used in applications permitted for NMC in Section 334.10(B) of the National Electrical Code. Voltage rating for UF-B cable is 600 volts.
Specifications
Southwire Type UF-B cable meets or exceeds UL Standard 83, UL Standard 493, Federal Specification A-A-59544, and requirements of the National Electrical Code.
Construction
Southwire Type UF-B cable is manufactured as a 2 conductor cable without a ground wire. Copper conductors are annealed (soft) copper, solid or compressed stranded. Phase conductors are polyvinyl chloride (PVC) insulated, nylon jacketed, color coded for identification purposes. Jacketed with sunlight, moisture and fungus resistant gray PVC.
PROMOTIONAL PRICE
$183.68was $335.95
Save $152.27 (45%)
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 250 ft |
| Gauge | 12 ga |
Product Details
| Insulation Material | PVC |
| Max Voltage | 600 V |
| For Use With | Wet or Dry |
| Ampacity | 20 AMP |
| Heat Capacity | 90 Degrees C |
| Wire Type Description | Underground Feeder Type B |
| Package Type | Spool |
| Wire Type | UF-B |
| Number of Conductors | 2 |
| Manufacturers Part Number | 13055955 |
| Brand | Southwire |