Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Raychem

Model # :WBB49340

MPN #: H612250

Raychem® WinterGard Wet® Heat Cable H612250, 250 Ft. Reel 6-Watt Per Foot 120V

Product Description
Raychem® WinterGard Wet® Heat Cable 250 Ft. Reel 6-Watt Per Foot 120V - H612250

250 ft. Reel 6-Watt Per Foot WinterGard Wet Heating Cable 120V. 250 foot reel of 6-Watt per foot @ 40° 120V WinterGard Wet Heating Cable for pipe freeze protection applications on metal or plastic pipes up to 6 inches in diameter, in wet or dry locations only. Also for use in roof/gutter de-icing applications. This product MUST be used with one of two available Power Connection Kits. The H900 ( #B49344) Hardwire Power Connection (includes end seal) is used for hardwiring directly into a junction box (not included). The H908 ( #B49346) Plug-In Power Connection with built-in ground fault protection (includes end seal) is used for plugging into a standard 120V three-prong, grounded electrical outlet.

Note: The National Electrical Code requires the use of ground-fault protection of equipment to reduce the risk of fire caused by damage or improper installation. All installations must also comply with applicable local codes and standards.

PRICE
$2,445.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length250 ft
Width7/16 in
Height3/16 in
Weight20 lbs
Cord Length250 ft
Thickness3/16 in

Product Details

TypeHeating Cable
ColorBlack
Amperage12.5 A
For Use WithPipes, Roofs, Gutters and Leaders
Wattage1500 W
Voltage120.0 V
MaterialPolyolefin
Plug TypeHardwired
Manufacturers Part NumberH612250
BrandRaychem

Warranty

Warranty2.0 yr

Compliance & Certifications

CertificationsUL, CSA