- Century
- General Purpose
- 1/3 HP
- 1075 RPM
- 1 Speed
- 115V
- 5.3 Amps
- Reversible
- Ball Bearings
- Notes: 5 5/8''
- with base
- totally enclosed
- capacitor included
- ball
Century UH1036, General Purpose, 1/3 HP, 1075 RPM, 115V
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$275.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 30 |
Product Details
| Horsepower | 1/3 HP |
| Frame | 48Y |
| Hertz | 60 Hz |
| Motor Type | Permanent Split Capacitor |
| Rotation | Reversible ° |
| Motor RPM 60 Hertz | 1075 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Resilient |
| Voltage | 115 V |
| Phase | 1 |
| Nameplate RPM | 1075 rpm |
| Description | General Purpose |
| Full Load Amps | 5.3 A |
| Manufacturers Part Number | UH1036 |
| Enclosure | Totally Enclosed |
| RPM Range | 1075 rpm |
| Brand | Century |