- Century
- General Purpose
- 1 HP
- 1725/1425 RPM
- 56 Frame
- Open
- 115/208-230V
- 14.4/6.6-7.2 AmpsBall Bearings
- 31 lbs. Notes: 1.25 service factor
- Open construction
- Rated 60/50 hertz
- 190/380 or 380 volt at next lower horsepower
Century RB1104AV1, General Purpose, 1 HP, 1725/1425 RPM, 115/208-230V, Open
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$669.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 36 |
Product Details
| Horsepower | 1 HP |
| Frame | 56 |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 1725/1425 rpm |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Resilient |
| Voltage | 115/208-230 V |
| Phase | 1 |
| Nameplate RPM | 1725/1425 rpm |
| Description | General Purpose |
| Full Load Amps | 14.4/6.6-7.2 A |
| Manufacturers Part Number | RB1104AV1 |
| Enclosure | Open |
| Service Factor | 1.25 |
| RPM Range | 1725/1425 rpm |
| Brand | Century |