Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1455264

MPN #: S2MT250

Hoffman S2MT250, Tube, 250-Mm, 2.8 Lbs., Aluminum

Product Description
Hoffman S2MT250, Tube, 250-Mm, 2.8 Lbs., Aluminum

Angled aluminum tubes provide structural integrity and act as conduit for equipment wiring. Tubes attach to system components with 6 setscrews on each end of the tube. (Setscrews are provided with the mating system components, not the tubes.) Setscrews allow for easy adjustment and leveling of the system. Setscrews are provided with LOCTITE™ to seal threaded holes and provide secure connections. Available in 8 standard lengths ranging from 250 mm to 2000 mm. Tubes 750 mm and longer include drilling template to assist with drilling and tapping the holes when the tube is cut to length.

PRICE
$189.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9.84 in
Weight3

Product Details

Manufacturers Part NumberS2MT250
MaterialAluminum
DescriptionTubes
BrandHoffman