Plastic & Fiberglass Boxes
Availability
Brand
Type
Length
Material
Depth
Width
Height
Color
Price
Hoffman A14128CHQRFG Solid Cover/QR, 14.00x12.00x8.00in, Type 4X Encl, Fiberglass
Material
Type 4X Encl, Fiberglass
Material
Polycarb
Material
Polycarb
Material
Fiberglass
Hoffman A14128CHQRFGW Type 4 Enclosure W/Hinged Window Cover, 14" x 12" x 8", Fiberglass
Material
Fiberglass
Material
Polycarb
Hoffman Q20129PCEMC QLINE™ J Box, Screw Cover, Type 4X, EMC, 200x120x85mm, Polycarb
Material
Polycarb
Hoffman A181610CHQRFGW Window Cover/QR, 18.00x16.00x10.00in, Type 4X Encl, Fiberglass
Material
Steel
Hoffman Q604018PCICC, QLINE™ J Box, Clear Screw Cvr, Type 4X, 23.15x15.28x6.81in, Polycarb
Material
Polycarb
Hoffman Q131310PCEMC QLINE™ J Box, Screw Cover, Type 4X, EMC, 125x125x99mm, Polycarb
Material
Polycarb
Hoffman Q402013PCICC, QLINE™ J Box, Clear Screw Cvr, Type 4X, 15.28x7.40x4.84in, Polycarb
Material
Polycarb
Hoffman Q202013PCIQRCCR, QLINE™ J Box, Clear Cvr, Type 4X/QR, 7.09x7.09in, 4.53in
Material
Polycarb
Material
Polyester
Material
Polyester
Material
Polyester
Material
Polyester
Hoffman Q302018PCICC, QLINE™ J Box, Clear Screw Cvr, Type 4X, 11.34x7.40x6.81in, Polycarb
Material
Polycarb
Hoffman Q18138PCECC QLINE™ J Box, Clear Screw Cover, Type 4X, 175x125x74mm, Polycarb
Material
Polycarb
Material
Abs
Material
Abs
Material
Non-Metallic
Material
Non-Metallic
Material
Non-Metallic
Material
Abs
Hoffman Q302311ABDCC QLINE™ J Box, Clear Screw Cover, Type 4X, 300x230x110mm, ABS
Material
Abs
Material
Polyester
Material
Polycarb
Material
Polycarb
Material
Polycarb
Material
Fiberglass
Material
Polycarbonate
Vynckier Vm553ctk Vm 5" X 5" X 3" Non-Metallic Enclosure, Transparent Cover, Knockouts - Min Qty 4
Material
Non-Metallic
Hoffman Q12129PCDCC QLINE™ J Box, Clear Screw Cover, Type 4X, 122x120x85mm, Polycarb
Material
Polycarb
Hoffman A181610CHQRFG Solid Cover/QR, 18.00x16.00x10.00in, Type 4X Encl, Fiberglass
Material
Type 4X Encl, Fiberglass
Hoffman Q1686PCDCC QLINE™ J Box, Clear Screw Cover, Type 4X, 160x80x55mm, Polycarb
Material
Polycarb
Material
Abs
Hoffman Q603013PCICC, QLINE™ J Box, Clear Screw Cvr, Type 4X, 23.15x11.34x4.86in, Polycarb
Material
Polycarb
Material
Polyester
Hoffman A1086CHQRFGW Window Cover/QR, 10.00x8.00x6.00in, Type 4X Encl, Fiberglass
Material
Type 4X Encl, Fiberglass
Hoffman Q303018PCI, QLINE™ J Box, Screw Cvr, Type 4X, 11.34x11.34x6.81in, Polycarb
Material
Polycarb
Legrand® 4" Dia. Round Ceiling Box W/ Mounting Nails, 20.25 cu in, Black - Pkg Qty 50
Hoffman Q13813PCECC QLINE™ J Box, Clear Screw Cover, Type 4X, 125x75x124mm, Polycarb
Material
Polycarb