Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gorilla

Model # :WBB3179104

MPN #: 104406

Gorilla® Ultimate Wood Glue, 18 oz. Capacity, Tan - Pkg Qty 4

Product Description
Gorilla's® most durable wood glue, this Ultimate formula is 100% waterproof and incredibly strong, but still easily cleans up with water. It is great for outdoor applications where temperatures or moisture might be a concern, as well as interior projects that could benefit from the extended working time and high strength.

Features:
  • Waterproof: Passes the ANSI/HPVA Type 1 water-resistance
  • Extended Working/Open Assembly Time: Up to 15 Minutes
  • Requires Only 20-30 Minutes of Clamp Time: Fully cured in 24 Hours
  • Low Application Temp: As low as 50°F
  • Incredibly Strong and Durable: Withstands exposure to water, sun, and extreme temperatures
  • Dries Natural Color: No Foam
  • Color: Natural Wood


PRICE
$50.00  Sold in packages of 4 / $12.50 ea

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size18 oz

Product Details

TypeGlue
Glue TypeWaterbased PVA
Package Quantity4
DescriptionWood Glue
ColorTan
Manufacturers Part Number104406
BrandGorilla