UltraTech Ultra-IBC Spill Pallet® 1057 with No Drain
|
Questions & Answers (0)
Product Description
Double Stack IBC Tanks and Save Valuable Floor Space!
16,000 lb. weight capacity accommodates up to two full IBCs. 100% polyethylene construction has no metal parts - rust and corrosion are things of the past. 400-gallon sump capacity meets SPCC and EPA Container Storage Regulation, 40 CFR 264.175. Inner polyethylene supports feature a dense pattern of vertical ribs which provide superior strength. Rated at 16,000 lbs. UDL capacity, the Ultra-IBC Spill Pallet® will provide years of service under rigorous conditions. All Ultra-IBC Spill Pallets® offer slip resistant grating to provide additional safety for material handling. 5 Year Limited Warranty.
Made in the USA.
16,000 lb. weight capacity accommodates up to two full IBCs. 100% polyethylene construction has no metal parts - rust and corrosion are things of the past. 400-gallon sump capacity meets SPCC and EPA Container Storage Regulation, 40 CFR 264.175. Inner polyethylene supports feature a dense pattern of vertical ribs which provide superior strength. Rated at 16,000 lbs. UDL capacity, the Ultra-IBC Spill Pallet® will provide years of service under rigorous conditions. All Ultra-IBC Spill Pallets® offer slip resistant grating to provide additional safety for material handling. 5 Year Limited Warranty.
Made in the USA.
PRICE
$2,089.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 58-3/4 in |
| Width | 58-3/4 in |
| Height | 33 in |
| Weight Capacity | 16000 lbs |
| Weight | 444 lbs |
Product Details
| Assembly Required | No |
| Type | IBC Bin |
| Color | Yellow |
| Drain | No |
| Fork Entry | None |
| Country of Origin | UNITED STATES |
| Capacity | 400 gal |
| Material | Polyethylene |
| Drum Capacity | 2 IBC Units |
| Manufacturers Part Number | 1057 |
| Brand | UltraTech |
Warranty
| Warranty | 5 yr |