Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraTech

Model # :WBB3123034

MPN #: 8678

UltraTech Ultra-Berm Builder Corners, 6", 2/Qty, Yellow

Product Description
  • Component system provides flexibility to create a semi-permanent, high-visibility custom barrier.
  • Durable, vinyl covering resists oils, coolants, and most chemicals.
  • Cut-to-length and secure to floor with included sealant, then seal seams with the vinyl adhesive.
  • Economical containment for leaks and spills around machinery and equipment - no need to build expensive cement or angle iron curbs.
  • High-visibility yellow color draws attention to the barrier for increased safety.
  • Easy removal requires only a flat-bladed shovel.


Made in the USA.
PRICE
$239.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
239.95
Buy 3+ units
229.95Save $10.00 (4%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15 ft
Width9 ft
Height6 in
Weight3 lbs
Folded Height6 in
Folded Width16 in
Folded Length18 in

Product Details

TypeBerm Kit
ColorYellow
For Use WithUltra-Berm Builder, 6" Model
StyleModular
Country of OriginUSA
Manufacturers Part Number8678
Wall MaterialVinyl
Indoor/OutdoorIndoor
BrandUltraTech