Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
UltraTech

Model # :WBB477741

MPN #: 9724-OS

UltraTech 9724-OS Ultra-Dewatering Bag®, 6' x 6'

Product Description

Ultra-Dewatering Bags® contain the sediment and oil pumped out during dewatering operations. By pumping water into the bag, silt, dirt, sand and other pollutants are trapped and filtered so only water escapes to the ground below or nearby storm drains. It detains both oil and sediment, offering a combination of benefits not available in alternative dewatering bags. Accommodates up to 4" discharge hose. Helps comply with NPDES, 40 CFR 122.26 (1999) when used as Best Management Practice in Storm Water Pollution Prevention Plans. Custom sizes available. Helps comply with NPDES, 40CFR 122.26 (1999), SWPP, BMP and TMDL requirements.

PRICE
$49.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width72 in
Weight5 lbs

Product Details

Assembly RequiredNo
Flow Rate275 GPM
TypeDewatering Bag
ColorBlack
SeriesUltra-Dewatering Bag
Filter MaterialNon-Woven, Polyethylene Geotextile
Filter TypeSediment & Debris
Capacity/Absorption Gallons36 ft³
Country of OriginGT
Capacity18 ft³
ReusableNo
MaterialPolyethylene Geotextile
Package Quantity1
Manufacturers Part Number9724-OS
Installation TypeSet In Place
ShapeSquare
BrandUltraTech

Compliance & Certifications

Certifications40 CFR 122.26