Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraTech

Model # :WBB3219401

MPN #: 9727-OS

UltraTech Ultra-Dewatering Bag®, Oil & Sediment Model, 15' x 15'

Product Description
Contain silt and sediment pumped out during dewatering operations.

Draining swampy or low-lying areas is a common occurrence in construction. Unfortunately, pumping out the water from these areas also removes a lot of dirt, silt, mud, and debris along with the water. These contaminants can cause problems if they are simply discharged into a storm drain.

The Ultra-Dewatering Bag® provides an economical and effective solution. By pumping water into the bag, silt, dirt, sand and other pollutants are trapped and filtered so only water escapes to the ground below or nearby storm drains.

Note: To increase the efficiency of filtration, the bag can be placed on an aggregate or haybale bed to maximize water flow through the surface area of the bag.

Features:
  • Accommodates up to 4-inch discharge hose
  • Optional hose connector available - makes connecting and disconnecting Ultra-Dewatering Bag® quick and easy
  • Material: 8 oz. Non Woven


PRICE
$219.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length180
Width180
Height1/8 in
Weight26 lbs
Size180" x 180"

Product Details

TypeDewatering Bag
ColorBlack
SeriesUltra-Dewatering Bag
Filter MaterialNon-Woven
Filter TypeOil & Sediment
Capacity/Absorption Gallons22.6 gal
Drain TypeStorm Drain
Country of OriginCN
ReusableNo
MaterialNon-Woven
Package Quantity1
Manufacturers Part Number9727-OS
ShapeSquare
BrandUltraTech