Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraTech

Model # :WBB666773

MPN #: 9397

UltraTech 9397 Ultra-Drain Guard®, Heavy Metal Model, 48' x 36" x 18"

Product Description

The Ultra-Drain Guard®, Heavy Metal Model, removes heavy metal runoff water at the storm drain. Standard geotextiles and filter fabric won't remove heavy metals. We use six pounds of a custom blend of filter media in each section to remove them from stormwater flow. The specialized catch basin insert has "quilted" sections sewn into the body of the unit where stormwater flows through. A custom blend of heavy metal removal media is contained in each section (pouch). Six pounds of heavy metal removal media is contained in the lower portion of the Drain Guard. An impermeable, PVC skirt at the top of the unit funnels all water to the lower portion of the Ultra-Drain Guard where it is forced to move through the media before it can move on into the storm drain and removes hydrocarbons, heavy metals, sediments and other organics from stormwater and industrial runoff. Helps comply with NPDES, 40 CFR 122.26 (1999), SWPPP and TMDL requirements.

PRICE
$249.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width36 in
Height18 in
Weight8 lbs

Product Details

Assembly RequiredNo
Flow Rate770 GPM
Filter TypeHeavy Metal
Oil Capacity0.23 gal
MaterialNon-Woven, Polypropylene Geotextile
Manufacturers Part Number9397
Installation TypeSet In Place
ShapeRectangle
BrandUltraTech
TypeDrain Guard
ColorBlack
SeriesUltra-Drain Guard®
Filter MaterialNon-Woven, Polypropylene Geotextile
Frame TypeSkirt
Capacity/Absorption Gallons30 Lbs. Sediment lbs
StyleHeavy Metal
Drain TypeStorm Drain
Country of OriginCN
ReusableNo
Package Quantity1
DescriptionUltra-Drain Guard®, Hmrm 1.0 Model

Compliance & Certifications

Certifications40 CFR 122.26, NPDES, and TMDL