UltraTech Ultra-Drum Rack 2389 P2 Two Drum Horizontal Rack
|
Questions & Answers (0)
Product Description
Polyethylene Drum Racks Capture Spills, Keep Your Workplace Clean And Safe.
All Drum Rack Models tilt the drums slightly forward, allowing maximum drainage optimize your use of chemicals while minimizing waste. Ultra Drum Rack Systems® improve worker safety by keeping slippery chemicals and oils off the plant floor. Meets SPCC, EPA Container Storage Regulation 40 CFR264.175 and UFC Spill Containment Regulations. 5 Year Limited Warranty.
All Drum Rack Models tilt the drums slightly forward, allowing maximum drainage optimize your use of chemicals while minimizing waste. Ultra Drum Rack Systems® improve worker safety by keeping slippery chemicals and oils off the plant floor. Meets SPCC, EPA Container Storage Regulation 40 CFR264.175 and UFC Spill Containment Regulations. 5 Year Limited Warranty.
PRICE
$405.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 30 in |
| Height | 30 in |
| Weight Capacity | 1500 lbs |
| Weight | 50 lbs |
Product Details
| Assembly Required | No |
| Color | Yellow |
| Material | Polyethylene |
| Description | UltraTech Double Stack Module |
| Package Quantity | 1 |
| Drum Capacity | 2 |
| Manufacturers Part Number | 2389 |
| Brand | UltraTech |
Warranty
| Warranty | 5 Yr yr |