USA Sealing EPDM Tube 60"L x 1/2" ID x 1" OD, Black
Write a Review
|
Questions & Answers (0)
Product Description
Used for filling gaps, making circular seals, or fabricated into round parts such as spacers, washers, or stoppers. EPDM is the most weather resistant foam, with a wide range of chemical compatibility, steam resistance, and good temperature range.
PRICE
$37.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 5 in |
| Inside Dimensions | 1/2 in |
| Outside Dimension | 1 in |
| Tensile Strength | 85 |
| Density | 14 lbs / cu. ft. lbs/ft³ |
Product Details
| Firmness | Soft (5 - 8 PSI) |
| Color | Black |
| Temperature Range | -40˚ to 225˚ F |
| UV Resistance | Excellent |
| Material | EPDM |
| Description | EPDM Foam Tube Tube |
| Package Quantity | 1 |
| Manufacturers Part Number | ZUSAESR-T-16 |
| Backing Type | EPDM Foam Tube Tube |
| Texture | Smooth |
| Compression Deflection @ 25% Deflection (PSI) | 7 PSI |
| Grade | Standard |
| Chemical Resistance | Good |
| Cell Type | Closed Cell |
| Shape | Tube |
| Brand | USA Sealing |
Compliance & Certifications
| Certifications | D1056 |