CanDo® Exercise Tubing with Handles, Black, 48"
Write a Review
|
Questions & Answers (0)
Product Description
Lightweight, compact and portable, the tubing exerciser helps perform strengthening and conditioning workouts on-the-go, even in your hotel room! Two permanent foam covered rigid handles give the exerciser comfort and a firm grasp. CanDo® is licensed to use the Thera-Band® color sequence so resistance level is easily identified. The tubing with handles exerciser is available in 7 levels of resistance for progressive exercise and 3 lengths to accommodate different needs. Levels range in order of strength from least to greatest resistance: Tan, Yellow, Red, Green, Blue, Black, Silver. Length represents length of tubing from end to end when unit is laid flat and is taut. CanDo® low powder exercise tubing is made of natural rubber latex, which may cause allergic reactions. 48" - Black - X-Heavy.
PRICE
$17.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 6 in |
| Height | 1 in |
| Weight | 0.4 lbs |
Product Details
| Color | Black |
| Material | Natural Rubber |
| Latex Free | No |
| Package Quantity | 1 |
| Description | Tubing with Handles |
| Manufacturers Part Number | 10-5565 |
| Challenge Level | X-Heavy |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |