Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraTech

Model # :WBB3168784

MPN #: 9274-SED

UltraTech Ultra-Grate Guard®, Sediment Only, 28"L x 28"W x 4"H

Product Description
The Ultra-Grate Guard®, Sediment Only Model, measuring 24" x 28" x 4", is designed to catch sediment, oil, silt, debris, and other runoff before they enter waterways, ensuring effective stormwater management.

Features:
  • For use with flat grate catch basins
  • Easy installation under catch basin grating with heavy-duty hook and loop fasteners
  • Allows runoff to flow through while blocking sediment and capturing oil
  • Simple removal and cleaning with a broom, flat shovel, or similar tool
  • Keeps pollutants at street level, eliminating the need to remove the grating
  • Ideal for construction sites and areas with large amounts of pollutants
  • Material: High Flow Woven
  • This Grate Guard provides efficient stormwater management, making it an essential tool for environmental protection in construction sites and urban areas
  • Provides an economical and effective solution for draining swampy or low-lying areas during construction
  • Traps dirt, silt, mud, and debris, filtering only clean water to escape
  • Ideal for preventing pollutants from entering storm drains
  • Can be placed on an aggregate or haybale bed to maximize filtration efficiency
  • Accommodates up to 4-inch discharge hose
  • This Dewatering Bag ensures efficient filtration, making it an essential tool for construction sites and other dewatering operations


PRICE
$35.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length28
Width28
Height4 in
Weight1 lbs
Size28" x 28"

Product Details

Assembly RequiredNo
Flow Rate192 GPM
TypeGrate Guard
ColorGreen
SeriesUltra-Grate Guard
Filter MaterialHigh Flow Woven
Filter TypeSediment
StyleSediment Only
Drain TypeStorm Drain
Country of OriginGT
ReusableNo
MaterialHigh Flow Woven
DescriptionGrate Guard
Package Quantity1
Manufacturers Part Number9274-SED
Installation TypePlace Around Grate
ShapeRectangle
BrandUltraTech

Compliance & Certifications

Certifications40 CFR 122.26, NPDES, and TMDL