The Ultra-Drain Guard®, Oil &Sediment Plus Model is engineered to filter stormwater waste before it becomes a problem in the water system. As a storm drain filter, it removes contaminants like litter, sand and oil from stormwater flow. Its geotextile fabric and easy installation make it ideal for industrial facilities, construction sites and parking lots where stormwater runoff is likely to carry oil, eroded soil, debris and fuel contaminants from cars. To install simply lift catch basin grating, insert Drain Guard into opening and replace the grating, making sure to pinch fabric to hold the unit in place. It exceeds 80% sediment removal efficiency. The Oil and Sediment Plus Model removes up to 1.38 gallons of hydrocarbons as well as dirt, sand and other contaminants. Helps comply with NPDES, SPCC and TMDL.
UltraTech 9219 Ultra-Drain Guard Plus®, Oil & Sediment, 48" x 36" x 18"
|
Questions & Answers (0)
Product Description
PRICE
$56.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 36 in |
| Height | 18 in |
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Flow Rate | 500 GPM |
| Filter Type | Oil & Sediment |
| Oil Capacity | 1.55 gal |
| Material | Non-Woven, Polypropylene Geotextile |
| Manufacturers Part Number | 9219 |
| Installation Type | Place Under Grate |
| Shape | Rectangle |
| Brand | UltraTech |
| Type | Drain Guard |
| Color | Black |
| Series | Ultra-Drain Guard® |
| Filter Material | Non-Woven, Polypropylene Geotextile |
| Frame Type | Skirt |
| Capacity/Absorption Gallons | Up to 40 Lbs. of Sediment lbs |
| Style | Oil & Sediment Plus |
| Drain Type | Storm Drain |
| Country of Origin | GT |
| Reusable | No |
| Package Quantity | 1 |
| Description | Ultra-Drain Guard®, Oil & Sediment Plus Model, 1 Pack |
Compliance & Certifications
| Certifications | 40 CFR 122.26, NPDES, and TMDL |