x

Take 15% off your entire order!

Offer applied at checkout

Ultra Hardware Door Closer Regular Arm #3BC - Aluminum

Ultra Hardware Door Closer Regular Arm #3BC - Aluminum

Item #: WBB561842

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $90.95

Save $4.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ultra Hardware Door Closer Regular Arm #3BC - Aluminum

Features:

  • Commercial Door Closers (500S Series)
  • Universal application, non-handed for standard, top jamb or parallel arm installation
  • Adjustable closing & latching speed by two separate regulating valves
  • Rack and pinion mechanism contained in high tensile precision housing
  • Surface mount installation
  • Meets Grade 2 standards
  • Dual valve
  • Atlas brand door closer
  • UL listed
  • Narrow design
  • Furnished w/parallel arm bracket

  • MANUFACTURERS PART NUMBER 16146
  • DESCRIPTION 500BC Series Door Closer
  • BRAND Ultra Hardware
  • PACKAGE QUANTITY 1
  • FINISH Aluminum
  • SIZE #3
  • HOLE CENTERS 8-3/16 x 3/4 in
  • PACKAGE TYPE Box
  • GRADE 2
  • WEIGHT LBS 53
  • HEIGHT INCHES 7.5
  • LENGTH INCHES 21.75
  • WIDTH INCHES 13
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: April 17, 2015

    Closer
    Your review:
    Good
Product Q & A

There are no questions for this product.

Popular item in this category

Ultra Hardware Door Closer Regular Arm #4BC - Aluminum

Item #: B561843

(1)

Ships same day.

$75.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ultra Hardware Door Closer Regular Arm #3BC - Aluminum

Ultra Hardware Door Closer Regular Arm #3BC - Aluminum

Item #: WBB561842

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant