Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




LockeyUSA

Model # :WBB2229066

MPN #: TB450B

Lockey TB450B Adjustable Hydraulic Gate Closer

Product Description
Features:
  • Max Gate Weight: 175lbs
  • Ideal for any application where gate must close automatically for safety and security
  • Quick and easy installation for both in-line and offset hinge arrangements
  • Adjustable hydraulic (Nitrogen Gas) controlled closing speed
  • Suitable for use with Lockey's keyless security locks
  • PVC Coated Zinc Plated Steel
  • Available in Silver, Black and White
PRICE
$885.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length29-3/8 in
Depth4-7/8
Weight3 lbs
Max Door Width64 in
Assembled Width1-7/8 in

Product Details

Exit TypeGate
ColorBlack
For Use WithGates Under 175 lbs.
MaterialSteel
Package Quantity1
Manufacturers Part NumberTB450B
BrandLockeyUSA

Warranty

Warranty1 yr