x

Take 15% off your entire order!

Offer applied at checkout

Ultra Hardware Lock Privacy Ball G2 Box - Stainless Steel - Pkg Qty 6

Ultra Hardware Lock Privacy Ball G2 Box - Stainless Steel - Pkg Qty 6

Item #: WBB561853

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$24.75 ea.

Price: $148.50 / Pkg of 6

Save $7.43 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ultra Hardware Lock Privacy Ball G2 Box - Stainless Steel

Features:

  • Stainless Steel Light Commercial Lockset (Privacy)
  • Grade 3
  • Internal mechanism heavy gauge cold rolled steel
  • Positive push and turn button locking mechanism
  • 3 rosettes, exterior threaded.
  • Panic-proof mechanism
  • Concealed mounting screws
  • Reversible for right or left hand doors
  • T strike plate

  • MANUFACTURERS PART NUMBER 44247
  • DESCRIPTION Cylindrical Ball Lockset
  • CONSTRUCTION Steel
  • BRAND Ultra Hardware
  • PACKAGE QUANTITY 1
  • KEYWAY TYPE --
  • FINISH Stainless Steel
  • BACKSET 2-3/4 Square
  • TYPE Commercial
  • PACKAGE TYPE Box
  • GRADE 2
  • FUNCTIONS Privacy
  • WEIGHT LBS 56.5
  • HEIGHT INCHES 8.5
  • LENGTH INCHES 24
  • WIDTH INCHES 18.25
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Ultra Hardware Lock Passage Ball G2 Box - Stainless Steel - Pkg Qty 6

Item #: B561851

Not Yet Rated

Usually ships in 8 to 11 days

$149.70

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ultra Hardware Lock Privacy Ball G2 Box - Stainless Steel - Pkg Qty 6

Ultra Hardware Lock Privacy Ball G2 Box - Stainless Steel - Pkg Qty 6

Item #: WBB561853

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant