Greater percentage of natural hair and synthetic fiber pad designed for low-frequency burnishing programs on harder floor finishes.
This product arrives to most customers in 2-3 business days.
Premiere Pads 21" Burnishing Pad, Extra Natural, 5 Per Case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$79.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Expected on or around 09/15/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pad Size | 21 in |
Product Details
| Type | Burnishing Pad |
| Color | Brown |
| Application | Burnishing |
| For Use With | 1000 to 3000 RPM Floor Burnishers |
| Style | Low Frequency |
| Package Quantity | 5 |
| Description | For Hard Surfaces |
| Pad Shape | Round |
| Manufacturers Part Number | PAD 4021 NHE |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum |
| Machine Speed | 1500 - 3000 rpm |
| Brand | Premiere Pads |