Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
UltraTech

Model # :WBB721419

MPN #: 8369

UltraTech 8369 Ultra-Hose Stand®, 16 1/4" x 9 1/4" x 23 1/5"

Product Description

The Ultra-Hose Stand® keeps hoses off berm sidewalls to reduce damage and maintain full capacity. It was designed to support fueling hoses and acta as a bridge to ensure that Containment Berm sidewalls remain fully upright. The Hose Stand is rugged and heavy-duty enough to withstand the daily rigors of fueling operations but lightweight enough to be easily moved and stored. It keeps hoses off of containment berm sidewalls which helps to maintain structural integrity and capacity. Versatile units can be used completely inside or outside of the berm or straddling the berm with the sidewall running through the opening in the side support. The cutout in the top of the unit can handle up to 6-1/2" hoses and keeps them secure. Made in the USA. Dimensions: 16 1/4" x 9 1/4" x 23 1/5".

PRICE
$219.95

This product will be restocked by Jan 30, 2027

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16.3
Width9.3
Height23.3 in
Weight6 lbs

Product Details

Assembly RequiredNo
TypeAccessory
ColorGray
For Use WithContainment Berm, Up to (6) 1/2" Hoses
Country of OriginUNITED STATES
MaterialPolyurea
Package Quantity1
Manufacturers Part Number8369
Wall MaterialPolyurethane
BrandUltraTech