UltraTech Ultra-IBC Hard Top® 1161 with Drain
Write a Review
|
Questions & Answers (0)
Product Description
Comply with Regulations while Storing IBC Tanks Outdoors.
Store IBCs (intermediate bulk containers), with a maximum dimension of 52"L x 52"W x 61"H, safe and secure outdoors. Upper roll-top cover and lower swing-out doors combine to allow easy and convenient access to the IBC. Low-profile IBC storage shed features a containment sump for safe material handling and dispensing. Forkliftable, lockable, all-polyethylene design will not rust or corrode. Helps meet SPCC, EPA Container Storage Regulation 40 CFR 264.175 and Stormwater Management Regulations NPDES, 40 CFR 122.26. 5 Year Limited Warranty.
Store IBCs (intermediate bulk containers), with a maximum dimension of 52"L x 52"W x 61"H, safe and secure outdoors. Upper roll-top cover and lower swing-out doors combine to allow easy and convenient access to the IBC. Low-profile IBC storage shed features a containment sump for safe material handling and dispensing. Forkliftable, lockable, all-polyethylene design will not rust or corrode. Helps meet SPCC, EPA Container Storage Regulation 40 CFR 264.175 and Stormwater Management Regulations NPDES, 40 CFR 122.26. 5 Year Limited Warranty.
PRICE
$3,549.00
1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 64-1/2 in |
| Width | 62 in |
| Height | 96 in |
| Weight Capacity | 8500 lbs |
| Weight | 525 lbs |
Product Details
| Assembly Required | Yes |
| Type | Covered IBC Pallet |
| Color | Yellow |
| Drain | Yes |
| Fork Entry | 2 Way |
| Country of Origin | UNITED STATES |
| Capacity | 365 gal |
| Material | Polyethylene |
| Drum Capacity | 1 IBC Unit |
| Manufacturers Part Number | 1161 |
| Product Type | IBC Hard Top Spill Pallet |
| Brand | UltraTech |
Warranty
| Warranty | 5 Yr |
Compliance & Certifications
| Certifications | 5 Year |