Ultra-Hard Top P4 Plus® 4 Drum Outdoor Spill Containment Unit without Drain - 9636
Write a Review
|
Questions & Answers (0)
Product Description
Provide added security for storage and handling of hazardous material. Tambour roll-top cover allows drums to be stored with a pump or funnel. Front doors swing wide allowing access to drums pre-loaded on wooden pallets. Unique dual entry offers significant ergonomic and convenience benefits, drums are easily accessed from either side. 100% polyethylene construction will not rust or corrode. Can be easily moved by a forklift. Lockable with standard padlock. 75 gallon containment capacity, 9000 lbs. load capacity. Meets EPA container storage regulation 40 CFR 264.175. 5 Year Limited Warranty.
Made in the USA
Made in the USA
PRICE
$2,449.00
1
1
Ships in 55 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 64-1/2 in |
| Width | 62 in |
| Height | 79 in |
| Weight Capacity | 9000 lbs |
| Weight | 440 lbs |
Product Details
| Type | Hardcover Containment Pallet |
| Drain | No |
| Fork Entry | 2 Way |
| Country of Origin | UNITED STATES |
| Capacity | 75 gal |
| Material | Polyethylene |
| Drum Capacity | 4 |
| Manufacturers Part Number | 9636 |
| Brand | UltraTech |
Warranty
| Warranty | 5 Yr yr |