UltraTech Ultra-Hard Top Spill Pallet® 1082 Gull Wing Model, P2- 2 Drum No Drain
Write a Review
|
Questions & Answers (0)
Product Description
Outdoor Secondary Containment Storage Systems Keep the Elements Out while Providing Convenient Access to Drums.
The all-polyethylene units feature a lockable, weather-resistant design, allowing secure outdoor storage of hazardous materials and wastes. Hinged covers are easily opened by one person - perfect for satellite waste collection. Drums and collection sump remain clean and dry - free of rain water, debris and other contaminants. Drums are positioned on a deck above the sump area, elevated from any spilled or leaked materials. UV inhibitor in polyethylene resin resists degrading effects of sunlight, adding years to outdoor service life. Applications include storage of virgin chemicals, drum dispensing, hazardous waste collection, and storage of spill response materials. Meets SPCC, EPA Container Storage Regulation 40 CFR264.175 and UFC Spill Containment Regulations. Rugged steel lift brackets allow covers to be temporarily fixed in their open position - makes decanting of wastes safe and efficient. Deck grates are removable for easy cleaning of sump area. 5 Year Limited Warranty.
The all-polyethylene units feature a lockable, weather-resistant design, allowing secure outdoor storage of hazardous materials and wastes. Hinged covers are easily opened by one person - perfect for satellite waste collection. Drums and collection sump remain clean and dry - free of rain water, debris and other contaminants. Drums are positioned on a deck above the sump area, elevated from any spilled or leaked materials. UV inhibitor in polyethylene resin resists degrading effects of sunlight, adding years to outdoor service life. Applications include storage of virgin chemicals, drum dispensing, hazardous waste collection, and storage of spill response materials. Meets SPCC, EPA Container Storage Regulation 40 CFR264.175 and UFC Spill Containment Regulations. Rugged steel lift brackets allow covers to be temporarily fixed in their open position - makes decanting of wastes safe and efficient. Deck grates are removable for easy cleaning of sump area. 5 Year Limited Warranty.
PRICE
$1,049.00
1
1
Ships in 55 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 57 in |
| Width | 30-1/2 in |
| Height | 63-1/2 in |
| Weight Capacity | 3000 lbs |
| Weight | 173 lbs |
Product Details
| Assembly Required | No |
| Type | Hardcover Containment Pallet |
| Color | Yellow |
| Drain | No |
| Fork Entry | 2 Way |
| Country of Origin | US |
| Capacity | 66 gal |
| Material | Polyethylene |
| Description | P2 w/o Drain |
| Drum Capacity | 2 |
| Manufacturers Part Number | 1082 |
| Product Type | Hardcover Containment Pallet |
| Brand | UltraTech |
Warranty
| Warranty | 5 Yr yr |