Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
UltraTech

Model # :WB985813

MPN #: 1157

UltraTech Ultra-IBC Spill Pallet® Plus 1157 with No Drain

Product Description
Economical & Portable Containment for IBC Tanks.

This storage unit offers safe and convenient handling and dispensing of an IBC (intermediate bulk container). All-polyethylene construction offers excellent chemical resistance and will not rust or corrode. Large 52" x 52" deck and low profile height makes dispensing and tank handling faster and safer. Small footprint requires minimal floor space. IBC spill platform is forkliftable for easy positioning at the desired location. Integral inner polyethylene columns support uniformly distributed loads and all components are easily removed for cleaning. Meet SPCC, EPA Container Storage Regulation 40 CFR 264.175 and Uniform Fire Code Spill Containment Regulations. 5 Year Limited Warranty.

PRICE
$1,695.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length62 in
Width62 in
Height28 in
Weight Capacity8500 lbs
Weight230 lbs
Center to Center of Fork Tine21-3/4 in
Fork Opening7-1/4 x 4 in

Product Details

Assembly RequiredYes
TypeForkliftable IBC Pallet
ColorYellow
DrainNo
Fork Entry2 Way
Country of OriginUNITED STATES
Capacity365 gal
MaterialPolyethylene
Drum Capacity1 IBC Unit
Manufacturers Part Number1157
Product TypeIBC Spill Pallet
BrandUltraTech

Warranty

Warranty5 Yr

Compliance & Certifications

Certifications5 Year