Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraTech

Model # :WBB3219037

MPN #: 1127

UltraTech Ultra-Modular IBC Spill Pallet®, 4-Tank, Indoor Model, 365 Gallon Capacity

Product Description
Meet EPA regulations with low-cost spill containment for multiple IBC tanks.

Storing multiple IBCs, totes or tanks can take up a lot of room, and a lot of money. But with the Ultra-Modular IBC Spill Pallet®, it can take up less of both. By connecting the containment sumps and sharing walls, these units offer an economical solution that takes up a relatively small amount of space.

Features:
  • Each IBC tank sits on a heavy-duty spill pallet with a capacity of 9,000 lbs. UDL
  • Each of the low profile spill pallets has a containment capacity of 75 gallons and measures 62" x 62" x 8.75"
  • Any number of the modular spill pallets can be connected together with bulkhead fittings. Two (2) bulkhead fittings are used to connect one pallet to the next
  • To increase containment capacity, a 65-gallon capacity expansion tank is available
  • "Flow-through" bulkhead fittings (1.25-inch diameter) are used to connect spill pallets and expansion tanks together
  • Bulkhead fittings allow spills to be channeled throughout the containment system, thereby "borrowing" containment capacity from adjacent spill pallets and expansion tanks
  • Constructed of 100% polyethylene, eliminating the potential for rust and corrosion. They offer excellent chemical resistance to a broad range of chemicals including acids, solvents, and oils


PRICE
$3,199.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length279 in
Width62 in
Height11 in
Weight Capacity9000 lbs
Weight531 lbs

Product Details

TypeIBC Pallet
ColorYellow/Black
DrainNo
Country of OriginUNITED STATES
Capacity365 gal
MaterialPolyethylene
Package Quantity1
Drum Capacity4 IBC Totes
Manufacturers Part Number1127
Product TypeIBC Spill Pallet
BrandUltraTech

Warranty

Warranty5 Yr

Compliance & Certifications

CertificationsEPA