- Integrated pail holder for quick & easy dispensing
- Forkliftable
- Nestable
- Removable grates for easy cleaning & sump access
- Optional Drain
- Meets EPA 40 CFR 264.175
ENPAC® Black Diamond IBC Containment Pallet 5469-BD-D with Drain - 3000 Lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
The Black Diamond IBC Pallet fits more than 99% of all IBC units and boasts a 385 gallon sump capacity. Featuring an integrated 5-gallon pail holder, this unit is the most economical, one-piece, polyethylene IBC Pallet on the market.
PRICE
$1,605.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 80 in |
| Height | 29 in |
| Weight Capacity | 3000 lbs |
| Weight | 176 lbs |
Product Details
| Assembly Required | No |
| Type | Forkliftable IBC Pallet |
| Color | Black |
| Drain | Yes |
| Fork Entry | 4 Way |
| Capacity | 385 gal |
| Material | Polyethylene |
| Drum Capacity | 1 IBC Unit |
| Manufacturers Part Number | 5469-BD-D |
| Brand | Enpac |
Compliance & Certifications
| Certifications | EPA 40 CFR 264.175 |