Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accucold

Model # :WBB3136550

MPN #: LAB11

Accucold® Ultra Low Chest Freezer, 4.8 Cu. Ft. Capacity, White

Product Description
Accucold® introduces a new series of ultra low temperature chest freezers designed for reliable storage at -85°C for laboratory, life science, and other institutional settings.

Manufactured for Accucold® in Denmark by ELCOLD, model LAB11 offers 4.8 cu.ft. of storage. Extra thick 4 1/2" insulation and static manual defrost operation help to maintain ultra low temperatures suitable for maintaining the integrity of biological samples, industrial materials, laboratory specimens, select vaccines, and other materials with highly specific cold storage requirements. Two inner lids offer added protection by shielding contents when the outer lid is opened. The digital microprocessor controls are mounted in the front for convenient access. This unit has a temperature range that can be set between -50 and -85°C, with a display viewable in Celsius or Fahrenheit. The thermostat's high/low temperature alarm warns if the interior goes out of the set range. There is also an audible 9V battery-powered alarm in the rear of the unit that will sound in the event of power failure.

For added convenience, the LAB11 comes with pre-installed casters, including two front locking wheels to help keep the unit in place. The easy-grip handle includes a factory-installed keyed lock for added security. We also offer this unit with a set of 9 vertical stainless steel box racks (see model LAB11R9).

The LAB11 is UL listed for use in the US and Canada, and also meets ANSI/NSF-7. Additional sizes will be available soon.

PRICE
$9,499.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width28 in
Depth28 in
Height36-1/4 in
Interior Height26-1/4 in
Interior Depth17-1/2 in
Interior Width20-1/4 in

Product Details

Cabinet Color FamilyWhite
Lock TypeKey Lock
Door SwingLift-up
Defrost TypeManual
Chamber Color FamilyWhite
MaterialSteel
Manufacturers Part NumberLAB11
Sound Level49
BrandAccucold
TypeMedical and Lab Freezer
ColorWhite
Amperage5.3 A
Hertz60 Hz
CastersYes
Temperature Range-50 to -85
StyleChest
Capacity4.8 ft³
Number of Doors1
Voltage115 V
Description4.8 Cu. Ft. Ultra Low Chest Freezer
Thermostat TypeDigital
Door StyleLift-Up Door

Warranty

Warranty1 Year On Parts & Labor, 5 Years On Compressor

Compliance & Certifications

CertificationsUL/C-UL, UL-S Listed
ADA CompliantNo